Overshoes, Plain Toe, 11 in Height, Cleated Sole, Black, XL

  • Mfr # VNG1HEEL-BLK-XLG

  • Zoro # G105748132


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Boot Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VNG1HEEL-BLK-XLG
Zoro #
G105748132
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
XL
Boot Height
11 in
Footwear Width
M
Fits Shoe Size
11 1/2 to 13

Details

Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
Cleated
Gender
Men's
Predominant Footwear Color
Black
Footwear Closure
Pull-On with Adjustable Strap
Insulation Type
None
Oil Resisting Sole
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Static Dissipative
No
SATRA Rating- Heel Slip on Quarry Tile
No
Ninety Degree Heel
No
Shank Material
No
Liner Material
Polyurethane
Metatarsal Guard Style
None
Shoe Style
Mid-Calf
SATRA Rating- Forefoot Slip on Quarry Tile
No
Footwear Shank
No
Style Number
VNG1HEEL
Insulated
Yes
Features
Uppers are Waterproof and Windproof, Traction for Slip Resistance
Footwear Application
Outdoors
Completely Non Metallic
No
Standards
No
Metatarsal Guard
No
Outsole Material
Nylon
Slip-Resistance Rating (SATRA Test Values)
No
Upper Material
Nylon

Description

Overshoe, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Not Applicable, Black, Fits Shoe Size 11 1/2 to 13, Style Number VNG1HEEL, Boot Height 11 in, Unisex, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material Nylon, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.