Overshoes, Plain Toe, 17 in Height, GRIP PRO Traction Aid Sole, Black, M
Mfr # VINGPBL-M
Zoro # G014845342
product price: $135.99
/pr
Free Shipping & Returns
Key Features
Size
M
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VINGPBL-M
Zoro #
G014845342
UPC #
810151180304
Country of Origin
China
Dimensions
Size
M
Boot Height
17 in
Fits Shoe Size
Men's 7.5 to 9 / Women's 9 to 10.5
Details
Item
Overshoes
Color
Black
Toe Type
Plain
Waterproof
Yes
Footwear Sole Pattern
GRIP PRO Traction Aid
Gender
Men's
Footwear Application
General Purpose
Predominant Footwear Color
Black
Shoe Style
Mid-Calf
Insulated
Yes
Upper Material
Ballistic Nylon
Description
Overshoes, Mid-Calf, Footwear Sole Pattern GRIP PRO Traction Aid, Toe Type Plain, Black, Fits Shoe Size Men's 7.5 to 9 / Women's 9 to 10.5, Boot Height 17 in, Men's, Size M, Waterproof Yes, Upper Material Ballistic Nylon, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.