This item is Discontinued.

Nephros Filter Housing, 4" H, 4" Dia, White 70-0118

Filter Housing, 4" H, 4" Dia, White (Discontinued)

  • Mfr # 70-0118
  • Zoro # G6090400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0118
Zoro #
G6090400
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
4 in
Height (In.)
4 in
Length (In.)
14 in
Size
14 in NPT
Height
4
Overall Height
4 in
Overall Width
4 in
Width
4
Connection Size
14 in
Overall Length
14 in
Overall Diameter
4 in

Details

Item
Filter Housing
Type
Filter Housing
Application
Ice Machine, Medical Equipment
For Use With
Mfr. No. 70-0112
Flow Rate
3 gpm
Color
White
Housing Material
Polysulfone
Standards
US FDA 510k Cleared
Microns
0.005 micron
Cartridges Required
1
Max. Flow GPM
3 gpm
Micron Rating
0.005 micron
Max. Pressure (PSI)
100 psi
Reduces
Total Suspended Solids
Compatible Mfr. Model Number
70-0112
Maximum Temperature
80 Degrees F
Connection Type
NPT
Series
NanoGuard
Features
Attains and Maintains High Flow Capacity, Can be Disinfected in Place With 1% Bleach Solution, Expected Life Up to 12 Months, Retains Bacteria, Viruses, and Other Contaminants Greater Than 5 Nm in Size
Maximum Pressure
60 psi
Compatible Grainger Part Number
55AU97

Description

Filter Housing, Housing Material Polysulfone, Flow Rate 3 gpm, Connection Size 14 in, Overall Height 4 in, Overall Diameter 4 in, Connection Type NPT, Overall Length 14 in, Overall Width 4 in, Application Ice Machine, Medical Equipment, Color White, Compatible Mfr. Model Number 70-0112, Compatible with Grainger Part Number 55AU97

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.