Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 0.005 micron, 3 gpm 70-0112

Quick Connect Filter, 0.005 micron, 3 gpm (Discontinued)

  • Mfr # 70-0112
  • Zoro # G6090355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0112
Zoro #
G6090355
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
10 in
Diameter
2 1/2 in
Height
4
Length
14
Width
4
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Application
Point of Use
For Use With
Ice Machines, Medical Equipment
Compliance
FDA Cleared
Micron Rating
0.005 micron
Standards
FDA Cleared
Reduces
Bacteria, Viruses
Flow Rate
3 gpm
Filter Media
Medisulfone
Features
Attains and Maintains High Flow Capacity, Can be Disinfected in Place With 1% Bleach Solution, Ideal Use for Ice Makers and Other Medical Equipment Using Potable Water
Series
HydraGuard
Maximum Temperature
80 Degrees F
Shell Material
Polysulfone
Maximum Pressure
60 psi

Description

Quick Connect Filter, For Use With Ice Machines, Medical Equipment, Reduces Bacteria, Viruses, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 10 in, Filter Media Medisulfone, Maximum Temperature 80 Degrees F, Application Point of Use, Standards FDA Cleared, Series HydraGuard, Features Attains and Maintains High Flow Capacity, Can be Disinfected in Place With 1 Percent Bleach Solution, Ideal Use for Ice Makers and Other Medical Equipment Using Potable Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.