Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nephros Quick Connect Filter, 0.005 micron, 3 gpm 70-0522

Quick Connect Filter, 0.005 micron, 3 gpm (Discontinued)

  • Mfr # 70-0522
  • Zoro # G6090583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-0522
Zoro #
G6090583
UPC #
-
Country of Origin
Multiple

Dimensions

Dia. (In.)
2 1/2 in
Height (In.)
4 in
Length (In.)
24 in
Size
24 in
Diameter
2 1/2 in
Width
4
Length
24
Overall Height
20 in
Height
4
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
20,000 gal
Application
Water Purification and Filtration
For Use With
Ice Machines, Lab Equipment
Cartridges Required
1
Max. Water Temp. (F)
140 Degrees F
Material of Construction
Plastic
Compliance
FDA Cleared
Service Life
50,000 gal
Standards
ASTM F838-05
Flow Rate
3 gpm
Micron Rating
0.005 micron
Max. Flow GPM
3 gpm
Max. Pressure (PSI)
75 psi
Microns
0.005 micron
Filter Media
Medisulfone
Reduces
Sediment
Shell Material
Polysulfone
Features
Depending on Water Quality, Can be Disinfected in Place, Traps Particulates as Small as 5Nm in Size
Series
NanoGuard-F
Maximum Pressure
75 psi
Maximum Temperature
95 Degrees F

Description

Quick Connect Filter, For Use With Ice Machines, Lab Equipment, Reduces Sediment, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 2 1/2 in, Overall Height 20 in, Service Life 50,000 gal, Filter Media Medisulfone, Maximum Temperature 95 Degrees F, Application Water Purification and Filtration, Standards ASTM F838-05, Series NanoGuard-F, Features Depending on Water Quality, Can be Disinfected in Place, Traps Particulates as Small as 5Nm in Size, Maximum Pressure 75 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.