Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Quick Connect Filter, 0.005 micron, 3 gpm (Discontinued)

  • Mfr # 70-3000C-60
  • Zoro # G900892740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-3000C-60
Zoro #
G900892740
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
3 in
Height (In.)
17 in
Length (In.)
14 in
Size
14 in L x 3 in D
Diameter
3 in
Overall Height
14 in
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
10,000 gal
For Use With
3M/Cuno Systems, Ice Machines
Service Life
10,000 gal
Standards
ASTM
Material of Construction
Polysulfone
Max. Pressure (PSI)
75 psi
Flow Rate
3 gpm
Microns
0.005 micron
Compliance
ASTM F838-05
Reduces
Sediment
Max. Water Temp. (F)
140 Degrees F
Max. Flow GPM
3 gpm
Cartridges Required
1
Micron Rating
0.005 micron
Filter Media
Medisulfone
Maximum Pressure
75 psi
Maximum Temperature
140 Degrees F
Shell Material
Polysulfone

Description

Quick Connect Filter, For Use With 3M/Cuno Systems, Ice Machines, Reduces Sediment, Micron Rating 0.005 micron, Flow Rate 3 gpm, Diameter 3 in, Overall Height 14 in, Service Life 10,000 gal, Filter Media Medisulfone, Maximum Temperature 140 Degrees F, Standards ASTM, Maximum Pressure 75 psi, Shell Material Polysulfone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.