This item is Discontinued.

Nephros Quick Connect Filter, 1 micron, 1 gpm 70-32060-E20

Quick Connect Filter, 1 micron, 1 gpm (Discontinued)

  • Mfr # 70-32060-E20
  • Zoro # G6094810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-32060-E20
Zoro #
G6094810
UPC #
-
Country of Origin
United States

Dimensions

Dia. (In.)
2 7/8 in
Height (In.)
4 in
Length (In.)
12 in
Size
12 in
Width
4
Length
12
Overall Height
12 in
Diameter
3 in
Height
4
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Type
Filter
Service Life (Gallons)
6,000 gal
Application
Water Purification and Filtration
For Use With
Pentair Everpure Systems
Micron Rating
1 micron
Standards
NSF 42, NSF 53, NSF 61, WQA
Flow Rate
1 gpm
Material of Construction
Plastic
Service Life
6,000 gal
Microns
1 micron
Reduces
Cyst, Particulates
Max. Water Temp. (F)
100 Degrees F
Compliance
NSF, WQA
Cartridges Required
1
Filter Media
Carbon
Max. Pressure (PSI)
100 psi
Max. Flow GPM
2.7 gpm
Features
Inhibits Scale Build-Up Without Polyphosphates
Series
Carbon and Scale Filter
Maximum Pressure
100 psi
Compatible Mfr. Model Number
70-0285
Maximum Temperature
100 Degrees F
Shell Material
Plastic
Compatible Grainger Part Number
55AV04

Description

Quick Connect Filter, For Use With Pentair Everpure Systems, Reduces Cyst, Particulates, Micron Rating 1 micron, Flow Rate 1 gpm, Diameter 3 in, Overall Height 12 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Water Purification and Filtration, Standards NSF 42, NSF 53, NSF 61, WQA, Series Carbon and Scale Filter, Compatible Mfr. Model Number 70-0285, Compatible with Grainger Part Number 55AV04

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.