Zoro Homepage

Quick-Connect Filter, 2.5 gpm, 3 in Dia

  • Mfr # 70-14150-C60

  • Zoro # G210037770


product price: $84.35
/ea
Free Shipping & Returns

Key Features

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2.5 gpm
For Use With
3M Cuno Manifolds
Service Life
15,000 gal
Overall Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-14150-C60
Zoro #
G210037770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Diameter
3 in

Details

Application
Bottle Fillers, Drinking Fountains, Hot or Cold Beverage Machines, Ice Machines
Flow Rate
2.5 gpm
For Use With
3M Cuno Manifolds
Service Life
15,000 gal
RoHS Compliant
No
Minimum Pressure
30 psi
Series
14-Series
Filter Media
Carbon
Features
15K gallon capacity filter for reducing chlorine, taste, and odor (CTO), Nephros 3M Cuno key filter
Minimum Temperature
35 Degrees F
Maximum Pressure
100 psi
Maximum Temperature
100 Degrees F
Item
Commercial Water Filter
Reduces
Chlorine Taste, Class 1 Particulate, Cysts
Standards
NSF/ANSI 42 and 53 standards
Micron Rating
1 micron

Description

Quick-Connect Water Filter, For Use With 3M Cuno Manifolds, Reduces Chlorine Taste, Class 1 Particulate, Cyst, Micron Rating 1 micron, Flow Rate 2.5 gpm, Diameter 3 in, Overall Height 17 in, Service Life 15,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Bottle Fillers, Drinking Fountains, Hot Or Cold Beverage Machines, Ice Machines, Standards ANSI/NSF 42, ANSI/NSF 53, Series 14-Series, Compatible Mfr. Model Number Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.