This item is Discontinued.

Nephros Quick Connect Filter, 6,000 gal, 1 micron 70-41060-E40

Quick Connect Filter, 6,000 gal, 1 micron (Discontinued)

  • Mfr # 70-41060-E40
  • Zoro # G303614802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-41060-E40
Zoro #
G303614802
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Overall Height
14 in
Diameter
3 1/2 in
Removes Particle Size Down To
Less than 1 micron

Details

Item
Quick Connect Filter
Application
Commercial Equipment, Ice Machines
For Use With
Commercial Equipment, Ice Machines
Shell Material
Polypropylene
Filter Media
Carbon
Minimum Temperature
35 Degrees F
Maximum Temperature
125 Degrees F
Maximum Pressure
100 psi
Minimum Pressure
25 psi
Service Life
6,000 gal
Micron Rating
1 micron
Standards
NSF/ANSI 42
Cv Flow Factor
1.95 gpm
Reduces
Chloramine, Chlorine Taste and Odor, Scale
Flow Rate
2 gpm

Description

Quick Connect Filter, For Use With Commercial Equipment, Ice Machines, Reduces Chloramine, Chlorine Taste and Odor, Scale, Micron Rating 1 micron, Flow Rate 2 gpm, Diameter 3 1/2 in, Overall Height 14 in, Service Life 6,000 gal, Filter Media Carbon, Maximum Temperature 125 Degrees F, Application Commercial Equipment, Ice Machines, Standards NSF/ANSI 42, Connection Size 3/8 in, Cv Flow Factor 1.95 gpm, Maximum Pressure 100 psi, Minimum Pressure 25 psi, Minimum Temperature 35 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.