Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neptune Mixer, Tank, 2 HP BC-7.4-36S

Mixer, Tank, 2 HP (Discontinued)

  • Mfr # BC-7.4-36S
  • Zoro # G3293254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-7.4-36S
Zoro #
G3293254
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Length (In.)
36
Shaft Dia. (In.)
3/4
Dia.
8 in

Details

Type
Direct Drive
Max. RPM
500 to 2000
Item
Tank Mixer
For Use With
Open Top Tank
Application
Well Suited for Mixing/Blending Low to Medium Viscosity Fluids and Suspending or Dissolving Low Concentrations of Solids in Water or Waterlike Liquids Including Light Oils and Syrups
Motor Type
Rotary Vane
Motor
20 cfm @ 70 psi, Air Motor
Recommended Use
Open Top Tank
Shaft Material
316 Stainless steel
Mounting Brackets
Clamp
Function
Air Control Valve
HP
2
Propeller
8 in Diameter,3 Blade
Material
316 SS

Description

Tank Mixer, Direct Drive, - Head, - Size, Length (In.) -, Max. RPM 500 to 2000, Shaft Dia. (In.) 3/4, Shaft Length (In.) 36, Dia. 8 In., 2 HP, Motor 20 CFM @ 70 psi, Air Motor, Rotary Vane, Clamp Mounting Brackets, 8 In. Diameter,3 Blade Propeller, - Finish, 316 Stainless steel Shaft Material, For Use With Open Top Tank, 316 SS Material, Open Top Tank, Function Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.