This item is Discontinued.

Nescafé® Premium Hot Chocolate Mix, 1.75 lb Bag NES10343

Premium Hot Chocolate Mix, 1.75 lb Bag (Discontinued)

  • Mfr # NES10343
  • Zoro # G002683680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NES10343
Zoro #
G002683680
UPC #
28000103439
Country of Origin
United States

Details

Beverage Package & Style
Bag
Beverage Flavor
Rich Chocolate
Coffee Roast/Tea Type
Light
For Use With
Nescafé® Bean-to-Cup Equipment
Net Weight
1.75 lbs
Beverage Format
Cocoa
Capacity
1.75 lb

Description

Discover the difference in taste, quality, and consistency of Nescafé® Premium Hot Chocolate Mix—a rich, creamy chocolate mix made with the finest cocoa beans. Create classic style hot chocolates or decadent mochas with efficiency through the Nescafé® Bean-to-Cup equipment. Pour product directly into Nescafé® hopper, no mixing or manual preparation is needed. Imagine serving barista-quality espressos, cappuccinos, lattes, hot chocolate, and more with unparalleled speed and remarkable consistency. The Nescafé® program is bringing a new level of end-cup quality, customization, and convenience all at the touch of a button. Deliver consistent beverages and exceed your customers' expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.