Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nescafe Coffee, Classico 100% Arabica, Bag, Coffee, 2 lb, 6 PK 12467579

Coffee, Classico 100% Arabica, Bag, Coffee, 2 lb, 6 PK (Discontinued)

  • Mfr # 12467579
  • Zoro # G704291039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12467579
Zoro #
G704291039
UPC #
-
Country of Origin
United States

Details

Item
Coffee
Net Weight
2 lb
Beverage Package Style
Bag
Coffee Roast/Tea Type
Medium
Beverage Flavor
Classico 100% Arabica
Beverage Format
Coffee
Max. Brewing Capacity
2 lb
For Use With
Nescaf Bean-to-Cup Equipment

Description

NescafE Classico 100% Arabica Roast & Ground Coffee brews a perfect cup of rich, medium-blend coffee with caramel notes and a hint of fruity undertones.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.