Zoro Homepage

Skate Wheel Conveyor, Flexible, Steel

  • Mfr # 37630024SAL

  • Zoro # G7676551


product price: $4,375.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37630024SAL
Zoro #
G7676551
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
30 in
Overall Width
36 in
Overall Length
23 ft 2 in
Adjustable Height - Conveyors
Yes
Min. Height
28 in
Height Adjustment
28" to 36"
Retracted Length
6 ft 8 in
Overall Height
36 in
Max. Height
36 in
Inside Radius
12 in
Wheel Diameter
5 in

Details

Item
Skate Wheel Conveyor
Duty Rating
Medium-Duty
Frame Material
Steel
Conveyor Frame Type
Flexible
Skate Wheel Material
Steel
Frame Shape
Flexible
Wheels per Axle
6
Axle Spacing
Up to 5-1/4 in
Maximum Load Capacity
376 lb/ft
Center to Center Roller Spacing
5-1/4"
Conveyor Bed Shape Bed Shape
Flexible
Frame Capacity per Foot on 5-Ft. Centers
376 lb.
Bearings
Ball
Maximum Axle Spacing
5 1/4 in
Wheel Bearing Type
Ball Bearing
Frame Capacity per Foot on 10-Ft. Centers
376 lb.
Expandable
Yes
Load Capacity @ 5 ft. Centers
376 lb/ft
Load Capacity @ 10 ft. Centers
376 lb/ft
Frame Finish
Zinc Plated

Description

Skate Wheel Conveyor, Flexible, Flexible, Inside Radius 12 in, 376 lb/ft Maximum Load Capacity, 376 lb/ft Load Capacity @ 5 ft. Centers, 376 lb/ft Load Capacity @ 10 ft. Centers, 30 in Between Frame Width, 23 ft 2 in Overall Length, 36 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.