This item is Discontinued.

Nestaflex Skate Wheel Conveyor, Rigid, 5ft. L STK185.0S

Skate Wheel Conveyor, Rigid, 5ft. L (Discontinued)

  • Mfr # STK185.0S
  • Zoro # G7676579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK185.0S
Zoro #
G7676579
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
18 in
Overall Width
21 in
Overall Length
5 ft
Min. Length
5 ft.
Max. Length
5 ft.
Height Adjustment
28" to 36"

Details

Item
Skate Wheel Conveyor
Frame Material
Aluminum
Bearings
Ball
Frame Finish
Aluminum
Conveyor Bed Shape Bed Shape
Straight
Center to Center Roller Spacing
3"
Expandable
No
Frame Capacity per Foot on 5-Ft. Centers
200 lb.
Frame Capacity per Foot on 10-Ft. Centers
200 lb.

Description

Skate Wheel Conveyor, Between Frame Width 18 in, Overall Width 21 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.