This item is Discontinued.

Nestaflex Skate Wheel Conveyor, Rigid, 5ft. L STK305.0S

Skate Wheel Conveyor, Rigid, 5ft. L (Discontinued)

  • Mfr # STK305.0S
  • Zoro # G7676621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STK305.0S
Zoro #
G7676621
UPC #
-
Country of Origin
United States

Dimensions

Between Frame Width
30 in
Overall Width
33 in
Overall Length
5 ft
Min. Length
5 ft.
Max. Length
5 ft.
Height Adjustment
28" to 36"

Details

Item
Skate Wheel Conveyor
Frame Material
Aluminum
Center to Center Roller Spacing
3"
Frame Capacity per Foot on 10-Ft. Centers
200 lb.
Expandable
No
Bearings
Ball
Conveyor Bed Shape Bed Shape
Straight
Frame Capacity per Foot on 5-Ft. Centers
200 lb.
Frame Finish
Aluminum

Description

Skate Wheel Conveyor, Between Frame Width 30 in, Overall Width 33 in, Expandable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.