Shop NESTL
See all product information
Hot Cocoa Mix, Dark Chocolate, 0.71 Packets, 300PK
Mfr # 12096919
Zoro # G216009603
product price:Â $119.99
/pk 300, $0.40/ea
Free Shipping & Returns
Key Features
Contains Dairy
Yes
Packaging Type
Packet
Sugar Free
No
Beverage Type
Hot Cocoa
Contains Soy
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 12096919
- Zoro #
- G216009603
- UPC #
- -
- Country of Origin
- United States
Details
- Contains Dairy
- Yes
- Item
- Hot Cocoa
- Packaging Type
- Packet
- Sugar Free
- No
- Beverage Type
- Hot Cocoa
- Contains Soy
- Yes
- Flavor
- Dark Chocolate
- Capacity - Weight
- 0.71 oz
Description
Rich hot chocolate mix to stay warm on those cold days. Contains 35% less sugar than other major brands. Enjoy the sweet flavor of Nestle Hot Cocoa. Each packet makes one perfect cup of cocoa.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.