Zoro Homepage

24-PORT GIGABIT ETHERNET DESKTOP/RACKMOUNT SWITCH

  • Mfr # GS324-200NAS

  • Zoro # G314883068


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall, Desktop, Rack
Width
9.9 in
Includes
Business GS324 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
Height
1.7 in
Depth
7.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS324-200NAS
Zoro #
G314883068
UPC #
606449110296
Country of Origin
Viet Nam

Dimensions

Width
9.9 in
Height
1.7 in
Depth
7.1 in

Details

Item
Ethernet Switch
Mounting
Wall, Desktop, Rack
Includes
Business GS324 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
Power Source
AC
Total Number of Network Ports
24
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Power Consumption
11.10 W
Frequency
60 Hz, 50 Hz
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Series
300
Description/Special Features
Auto Denial of Service (DoS) Prevention, LED Indicator, Energy Efficient, Fanless, Plug and Play
Layer Supported
2
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, CCC, VCCI, KC, CB, CE LVD
Input Voltage
120 V AC, 230 V AC
Network (RJ-45)
Yes
Uplink Port
Yes
Housing Material
Metal, Plastic
Mounting Type
Enclosure, Rack-mountable, Wall Mountable, Desktop
Networking Standards
IEEE 802.3u, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3az, IEEE 802.3x, IEEE 802.3, IEEE 802.3i
Maximum Data Transfer Rate
128-MB/s

Description

NETGEAR 24-PORT GIGABIT ETHERNET DESKTOP/RACKMOUNT SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.