Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48-PORT GIGABIT ETHERNET RACKMOUNT UNMANAGED SWITCH

  • Mfr # GS348-100NAS

  • Zoro # G014873697


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop, Rack
Width
17.3 in
Height
1.7 in
Length
3.9 in
Includes
Business GS348 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS348-100NAS
Zoro #
G014873697
UPC #
606449120202
Country of Origin
China

Dimensions

Width
17.3 in
Height
1.7 in
Length
3.9 in
Depth
8 in

Details

Item
Ethernet Switch
Mounting
Desktop, Rack
Includes
Business GS348 Ethernet Switch, Power Cord, Rack Mount Kit, Rubber Footpads, Installation Guide
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Total Number of Network Ports
48
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Power Source
AC
Uplink Port
Yes
Series
300
Stack Port
No
Redundant Power Supply Supported
No
Manageable
No
Description/Special Features
Fanless, LED Indicator, Plug and Play, Energy Efficient, Auto Denial of Service (DoS) Prevention
Housing Material
Metal
Networking Standards
IEEE 802.3x, IEEE 802.3i, IEEE 802.3, IEEE 802.3az, IEEE 802.1p, IEEE 802.3u, IEEE 802.3ab
Input Voltage
230 V AC, 120 V AC
Mounting Type
Desktop, Rack-mountable, Enclosure
Frequency
50 Hz, 60 Hz
Maximum Data Transfer Rate
128-MB/s
Power Consumption
23 W
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, CCC, VCCI, KC, CB, CE LVD
Network (RJ-45)
Yes
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.