Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-PORT GIGABIT ETHERNET POE+ SMART MANAGED PLUS SWITCH

  • Mfr # GS308EP-100NAS

  • Zoro # G014874274


product price: $118.87
/ea
Free Shipping & Returns

Key Features

Standards
CE mark, commercial FCC Part 15 class B, CE/EN55032/24, VCCI, ACMA, CSA safety, KC, BSMI
Depth
4 in
Includes
GS308EP Ethernet Switch, Power Adapter, Wall Installation Kit, Rubber Feet, Installation Guide
Width
6.2 in
Mounting
Rack, Wall, Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308EP-100NAS
Zoro #
G014874274
UPC #
606449153026
Country of Origin
China

Dimensions

Depth
4 in
Width
6.2 in
Height
1.1 in

Details

Item
Ethernet Switch
Standards
CE mark, commercial FCC Part 15 class B, CE/EN55032/24, VCCI, ACMA, CSA safety, KC, BSMI
Includes
GS308EP Ethernet Switch, Power Adapter, Wall Installation Kit, Rubber Feet, Installation Guide
Mounting
Rack, Wall, Desktop
Media Type Supported
Twisted Pair
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+
Ethernet Technology
Gigabit Ethernet
PoE Budget
62 W
PoE (RJ-45) Port
Yes
Power Source
Power Adapter
Manageable
Yes
Environmentally Friendly
Yes
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Series
300
Maximum Data Transfer Rate
128-MB/s
Networking Standards
IEEE 802.1p, IEEE 802.3, IEEE 802.3at, IEEE 802.3x, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3af, IEEE 802.1Q
Network (RJ-45)
Yes
Housing Material
Metal
Description/Special Features
Auto Denial of Service (DoS) Prevention, Fanless, Broadcast Storm Control, VLAN Segmentation, Loop Detection, Loop Protection, Plug and Play, Energy Efficient
Layer Supported
2
Mounting Type
Desktop, Wall Mountable
Uplink Port
Yes

Description

NETGEAR 8-PORT GIGABIT ETHERNET POE+ SMART MANAGED PLUS SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.