8-PORT GIGABIT POE+ SMART MANAGED SWITCH WITH 2 SFP PORTS - 190 WATTS
Mfr # GS510TPP-100NAS
Zoro # G614897635
product price:Â $408.99
/ea
Free Shipping & Returns
Key Features
Total Number of Expansion Slots
2
Package Contents
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Number of SFP Slots
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS510TPP-100NAS
Zoro #
G614897635
UPC #
606449119039
Country of Origin
Thailand
Details
Total Number of Expansion Slots
2
Package Contents
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Number of SFP Slots
2
Expansion Slot Type
SFP
Power Source
Power Supply
Network Technology
1000Base-X, 1000Base-T
Total Number of Network Ports
8
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) Gigabit Ethernet Expansion Slot
Item
Layer 3 Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.