This item is Discontinued.

Netgear DOCSIS 3.0 High-Speed Wi-Fi Cable Modem Router, 2 Ports, Dual-Band 2.4 GHz/5 GHz C6220-100NAS

DOCSIS 3.0 High-Speed Wi-Fi Cable Modem Router, 2 Ports, Dual-Band 2.4 GHz/5 GHz (Discontinued)

  • Mfr # C6220-100NAS
  • Zoro # G803467328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6220-100NAS
Zoro #
G803467328
UPC #
606449114133
Country of Origin
Indonesia

Details

Max. Data Rate
Up to 1.2 Gbps
Color
Black
Weight
2.12 lbs

Description

This two-in-one cable modem + Wi-Fi router gives you a high-speed Internet connection. It supports eight download & four upload channels for efficient & reliable Internet access and is compatible with current and next generation Wi-Fi devices. Works with cable Internet providers like XFINITY® from Comcast, Spectrum®, Cox® and more.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.