
FIBER 1000BASE-LX SFP GBIC MODULE
Mfr # AGM732F
Zoro # G315920700
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Product Line
ProSafe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGM732F
Zoro #
G315920700
UPC #
606449034493
Country of Origin
China
Details
Connector Type
LC
Ethernet Technology
Gigabit Ethernet
Fiber Mode Supported
Single-mode
Media Type Supported
Optical Fiber
Product Line
ProSafe
Compatible With
Netgear Switches: GSM7324 GSM7312 GSM7224 FSM7326P
Number of Ports
1
Network Standard
1000Base-LX
Maximum Distance Supported
10 km
Description
AGM732F FIBER 1000BASE-LX SFP GBIC MODULE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.