This item is Discontinued.

Netgear Insight Axe7800 6E Ap W/Pa WAX630EP-100NAS

Insight Axe7800 6E Ap W/Pa (Discontinued)

  • Mfr # WAX630EP-100NAS
  • Zoro # G508660727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAX630EP-100NAS
Zoro #
G508660727
UPC #
606449159639
Country of Origin
Thailand

Details

Features
Environmentally Friendly
Includes
Wall/ceiling Mount Kit, Installation Guide, US - Power Adapter.
Wireless Transmission Speed
7.80 Gbit/s
Wi-Fi Generation
Wi-Fi 6
Antenna Form Factor
Internal
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Frequency Band
2.40 GHz, 5 GHz, 6 GHz
Data Encryption
Yes
Indoor/Outdoor
Indoor
MIMO Technology
Yes
PoE+ (RJ-45) Ports
Yes
Beamforming Technology
Yes
Mounting
Ceiling, Wall
Wireless LAN Standard
IEEE 802.11 a/b/g/n/ac/ax/i
Network Band
Tri Band
PoE PD Port
Yes
Encryption
WPA, WPA2, WPA2-ENT, WPA3, WPA3-ENT
Item
Wireless Access Point

Description

The WAX630E expands the NETGEAR Insight Cloud Managed Access Point products to offer a next generation triband access point that includes a new and ultra wide, ultra fast WiFi frequency band. The WAX630E is a 2.4GHz, 5GHz and 6GHz tri-band design delivering up-to 7.8Gbps total WiFi throughput, supported by a 2.5Gbps Power-overEthernet and a 1Gbps Ethernet ports, and industry leader of technology innovation and performance in its product class.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.