Zoro Homepage

INSIGHT MANAGED WIFI 6 AX1800

  • Mfr # WAX610PA-100NAS

  • Zoro # G714914102


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Business WAX610 Wireless Access Point, Wall/Ceiling Mount Kit, Installation Guide, Power Adapter
Data Encryption
Yes
Frequency Band
5 GHz, 2.40 GHz
Wi-Fi Generation
Wi-Fi 6
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX610PA-100NAS
Zoro #
G714914102
UPC #
606449151152
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.3 in
Depth
6.3 in
Height
1.3 in

Details

Package Contents
Business WAX610 Wireless Access Point, Wall/Ceiling Mount Kit, Installation Guide, Power Adapter
Data Encryption
Yes
Frequency Band
5 GHz, 2.40 GHz
Wi-Fi Generation
Wi-Fi 6
Ethernet Technology
2.5 Gigabit Ethernet
Wireless Transmission Speed
1.80-Gbit/s
MIMO Technology
Yes
Number of Network (RJ-45) Ports
1
PoE PD Port
Yes
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Encryption Standard
WPA, WPA3, WPA2-ENT, WPA2
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Indoor/Outdoor
Indoor
Beamforming Technology
Yes
Item
Wireless Access Point

Description

NETGEAR INSIGHT MANAGED WIFI 6 AX1800

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.