
INSIGHT MANAGED WIFI 6 AX3000 DUAL-BAND MULTI-GIG ACCESS POINT WITH POWE (Discontinued)
- Mfr # WAX615PA-100NAS
- Zoro # G014907705
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX615PA-100NAS
Zoro #
G014907705
UPC #
606449158885
Country of Origin
Thailand
Dimensions
Width
9.5 in
Height
1.6 in
Depth
9.5 in
Details
PoE PD Port
Yes
Package Contents
Insight Managed WiFi 6 AX3000 Dual-Band Multi-Gig PoE Wireless Access PointWall/ceiling Mount KitInstallation GuideUS - Power Adapter
Frequency Band
5 GHz, 2.40 GHz
Number of Network (RJ-45) Ports
1
Network Band
Dual Band
MIMO Technology
Yes
Environmentally Friendly
Yes
Wireless Transmission Speed
3-Gbit/s
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Encryption Standard
WPA3-ENT, WPA2, WPA3, WPA, WPA2-ENT
Wi-Fi Generation
Wi-Fi 6
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Ethernet Technology
2.5 Gigabit Ethernet
Data Encryption
Yes
Item
Wireless Access Point
Description
NETGEAR INSIGHT MANAGED WIFI 6 AX3000 DUAL-BAND MULTI-GIG ACCESS POINT WITH POWE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.