
INSIGHT MANAGED WIFI 6 AX5400 DUAL-BAND MULTI-GIG POE ACCESS POINT WITH (Discontinued)
- Mfr # WAX625PA-100NAS
- Zoro # G914907584
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX625PA-100NAS
Zoro #
G914907584
UPC #
606449160840
Country of Origin
Thailand
Dimensions
Width
9.5 in
Depth
9.4 in
Height
2 in
Details
Package Contents
Insight Managed WiFi 6 AX5400 Dual-band Multi-Gig PoE Wireless Access PointWall/ceiling Mount KitInstallation GuideUS - Power Adapter
Wireless Transmission Speed
5.40-Gbit/s
Frequency Band
5 GHz, 2.40 GHz
Wi-Fi Generation
Wi-Fi 6
Network Band
Dual Band
Number of Network (RJ-45) Ports
2
Data Encryption
Yes
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Encryption Standard
WPA3, WPA, WPA2-ENT, WPA2
PoE PD Port
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Item
Wireless Access Point
Description
NETGEAR INSIGHT MANAGED WIFI 6 AX5400 DUAL-BAND MULTI-GIG POE ACCESS POINT WITH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.