Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4250-12M2XF 12X2.5G AND 2XSFP+ MGD

  • Mfr # MSM4214X-100NAS

  • Zoro # G514883141


product price: $1,186.99
/ea
Free Shipping & Returns

Key Features

Connector Type
IEC 60320 C14
Mounting
Rack
Width
17.3 in
Height
1.7 in
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM4214X-100NAS
Zoro #
G514883141
UPC #
606449149654
Country of Origin
Thailand

Dimensions

Width
17.3 in
Height
1.7 in
Depth
3.9 in

Details

Item
Ethernet Switch
Connector Type
IEC 60320 C14
Mounting
Rack
Total Number of Network Ports
12
Power Source
Power Supply
Compatible Rack Unit
1U
Power Plug Type
Type C
Plug/Connector Type
IEC 60320 C14
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Environmentally Friendly
Yes
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Network Technology
2.5GBase-T, 10GBase-X
Total Number of Expansion Slots
2
Manageable
Yes
Power Consumption
37.90 W
Number of SFP+ Slots
2
Port/Expansion Slot Details
2 x 10 Gigabit Ethernet Expansion Slot, 12 x 2.5 Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
PoE (RJ-45) Port
No
Mounting Type
Rack-mountable
Layer Supported
3
Modular
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.