Ethernet Switches
- Mfr # NGI-M05-C1
- Zoro # G522842277
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5 3/8 in
Number of Ports
5
Switch Management
Managed
Port Type
RJ45
Overall Depth
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGI-M05-C1
- Zoro #
- G522842277
- UPC #
- 037332266583
- Country of Origin
- Taiwan, Province of China
- Number of Ports
- 5
- Switch Management
- Managed
- Port Type
- RJ45
- Standards
- CE (Europe), FCC (USA), IEEE 802.1p CoS/QoS, IEEE 802.3 10Base-T, IEEE 802.3 Auto-Negotiation, IEEE 802.3ab 1000Base-T, IEEE 802.3az (Energy Efficient Ethernet), IEEE 802.3u 100Base-TX/FX, IEEE 802.3x Flow Control, IEEE 802.3z 1000Base-SX/LX, REACH, RoHS, Trade Agreements Act (TAA)
- Maximum Input Voltage
- 20/57V DC
- Network Interface
- (5) 10/100/1000 MBps
- IP Rating
- IP30
- Features
- 5 Auto-Negotiable RJ45 and a GbE SFP Port Connect Devices Over a LAN, CLI or Web Management Allows Monitoring and Control of each Connected Device, Easy-to-Read LED's Indicate Connection and Activity Status for each Port
- Maximum Operating Temperature
- 167 Degrees F
- Minimum Operating Temperature
- -40 Degrees F
- Item
- Ethernet Switch
Dimensions
- Overall Height
- 5 3/8 in
- Overall Depth
- 4 1/8 in
- Manufacturer Warranty Length
- 3 yr
- Overall Width
- 1 1/4 in
- Fits Chest Size
- 5 Auto-Negotiable RJ45 and a GbE SFP Port Connect Devices Over a LAN, CLI or Web Management Allows Monitoring and Control of each Connected Device, Easy-to-Read LED's Indicate Connection and Activity Status for each Port
Description
Ethernet Switch, Features 5 Auto-Negotiable RJ45 and a GbE SFP Port Connect Devices Over a LAN, CLI or Web Management Allows Monitoring and Control of each Connected Device, Easy-to-Read LED's Indicate Connection and Activity Status for each Port, Port Type RJ45, IP Rating IP30, Mounting Location DIN Rail, Network Interface (5) 10/100/1000 MBps, Number of Ports 5, Switch Management Managed, Manufacturer Warranty Length 3 yr, Maximum Input Voltage 20/57V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.