Netgear AV Line M4250-16XF 16x1G/10G Fiber SFP+ Managed Switch

  • Mfr # XSM4216F-100NAS

  • Zoro # G614883065


product price:  $1,439.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.3 in
Mounting
Rack
Connector Type
IEC 60320 C14
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XSM4216F-100NAS
Zoro #
G614883065
UPC #
606449149692
Country of Origin
Thailand

Dimensions

Height
1.7 in
Width
17.3 in
Depth
7.9 in

Details

Item
Ethernet Switch
Mounting
Rack
Connector Type
IEC 60320 C14
Power Plug Type
Type C
Ethernet Technology
10 Gigabit Ethernet
Compatible Rack Unit
1U
Total Number of Expansion Slots
16
Network Technology
10GBase-X
Environmentally Friendly
Yes
Power Source
Power Supply
Port/Expansion Slot Details
16 x 10 Gigabit Ethernet Expansion Slot
Power Consumption
19.27 W
Number of SFP+ Slots
16
Expansion Slot Type
SFP+
Manageable
Yes
Media Type Supported
Optical Fiber
Plug/Connector Type
IEC 60320 C14
Shared SFP Slot
No
PoE (RJ-45) Port
No
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Layer Supported
3
Mounting Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.