This item is Discontinued.

Netgear Netgear RBS50Y-200NAS Orbi Outdoor Satellite WiFi Mesh Extender RBS50Y-200NAS

Netgear RBS50Y-200NAS Orbi Outdoor Satellite WiFi Mesh Extender (Discontinued)

  • Mfr # RBS50Y-200NAS
  • Zoro # G804045624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RBS50Y-200NAS
Zoro #
G804045624
UPC #
606449137996
Country of Origin
China

Description

Stay connected outdoors, rain or shine with the only weather-resistant outdoor Wi-Fi mesh system. Extend Wi-Fi coverage to every corner of your backyard with this add-on Orbi Outdoor Satellite. Enjoy uninterrupted video streaming on your mobile devices or blast away music to the speakers in your backyard.

Features
  • Mesh networking, weatherproof, sync button
  • MU-MIMO technology, LED on/off button, guest access
  • Dedicated Backhaul, Explicit Beamforming, Implicit Beamforming
Specifications
  • Form Factor: Wall mountable
  • Connectivity Technology: Wireless
  • Frequency Band: 2.4 GHz
  • Weight: 5.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.