This item is Discontinued.

Netgear Netgear SRC60-100NAS Orbi Pro Ceiling Add-on Satellite SRC60-100NAS

Netgear SRC60-100NAS Orbi Pro Ceiling Add-on Satellite (Discontinued)

  • Mfr # SRC60-100NAS
  • Zoro # G703762202
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRC60-100NAS
Zoro #
G703762202
UPC #
606449136869
Country of Origin
China

Description

This sleek and elegant Orbi Pro Ceiling Add-on Satellite expands your Orbi Pro WiFi System coverage by up to 2,500 square feet with high-performance AC3000 WiFi

If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.

Features
  • High quality construction and modern designs
  • Superior quality performance and reliability
Specifications
  • Dedicated Backhaul: 4x4 (1.7Gbps)
  • WiFi Coverage: 2,500 sq. ft.
  • Combined WiFi Speed: 3000 Mbps
  • Dimension: 10.52 x 9.39 x 1.60 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.