This item is Discontinued.

Netgear Nighthawk Lte Wifi 6 Router LAX20-100NAS

Nighthawk Lte Wifi 6 Router (Discontinued)

  • Mfr # LAX20-100NAS
  • Zoro # G200487578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAX20-100NAS
Zoro #
G200487578
UPC #
606449149333
Country of Origin
Unknown

Dimensions

Height
2.3"
Depth
3.2"
Width
4.6"

Details

Wireless LAN Standard
IEEE 802.11ax
Product Type
Modem/Wireless Router

Description

The NETGEAR Nighthawk Lte Wifi 6 Router is a modem/wireless router with a height of 2.3", a depth of 3.2", a width of 4.6", and a wireless LAN standard of IEEE 802.11ax.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.