Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ORBI 870 SERIES TRI-BAND WIFI 7 MESH 2-PACK, 2PK

  • Mfr # RBE872-100NAS

  • Zoro # G622444920


product price: $1,392.99
/pk 2, $696.50/ea
Free Shipping & Returns

Key Features

Wi-Fi Mesh System
Yes
Ethernet Technology
10 Gigabit Ethernet
Width
5.8 in
Total Wireless Transmission Speed
2.63-GB/s
Processor Core
Quad-core (4 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE872-100NAS
Zoro #
G622444920
UPC #
606449171877
Country of Origin
Viet Nam

Dimensions

Width
5.8 in
Number of Bandwidth Streams
10
Height
10.6 in
Depth
4.4 in

Details

Wi-Fi Mesh System
Yes
Ethernet Technology
10 Gigabit Ethernet
Item
Wireless Router
Total Wireless Transmission Speed
2.63-GB/s
Processor Core
Quad-core (4 Core)
Standard Memory
2 GB
Number of Broadband (RJ-45) Ports
1
UNII Band
Yes
Encryption Standard
WPA3
Broadband Transmission Technology
Ethernet
Processor Speed
1.50 GHz
VPN Supported
Yes
Frequency
2.40 GHz
Wi-Fi Generation
Wi-Fi 7
ISM Band
Yes
Total Number of Network Ports
5
Number of Wi-Fi Satellites Included
1
Flash Memory Capacity
4 GB
Wireless LAN Standard
IEEE 802.11be
Number of Network (RJ-45) Ports
4
Network Band
Tri Band
UNII Maximum Frequency
6 GHz

Description

ORBI 870 SERIES TRI-BAND WIFI 7 MESH 2-PACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.