Zoro Homepage

Power Adapter 12V 3.5A

  • Mfr # PAV12V35100NAS

  • Zoro # G212448826


product price: $28.75
/ea

Key Features

Height
3.4 in
Max. Input Current
1.30 A
Max. Output Current
3.50 A
Device Supported
Switch
Input Voltage
230V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAV12V35100NAS
Zoro #
G212448826
UPC #
606449158373
Country of Origin
China

Dimensions

Height
3.4 in
Cable Length
5.91 ft
Width
2.1 in
Depth
1.5 in

Details

Item
AC Adapter
Max. Input Current
1.30 A
Max. Output Current
3.50 A
Device Supported
Switch
Input Voltage
230V AC, 120V AC
Output Voltage
12V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.