Shop NETGEAR
See all product information
Create Account
Power Module for RPS4000 - 1000 W
- Mfr # APS1000W-100NES
- Zoro # G114873917
product price:Â
$
853.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Netgear RPS4000 Power Supply
Output Power
1000 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- APS1000W-100NES
- Zoro #
- G114873917
- UPC #
- 606449085921
- Country of Origin
- China
Details
- Item
- Power Module
- Compatibility
- Netgear RPS4000 Power Supply
- Output Power
- 1000 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.