AC Adapter - Canada, United States - 120 V AC Input - 12 V DC Output
- Mfr # PAV12V-100NAS
- Zoro # G114885170
product price:Â
$
17.99
/ea
Key Features
Output Voltage
12 V DC
Input Voltage
120 V AC
Compatibility
Netgear ProSAFE Business 3 x 3 Dual Band Wireless-AC Access Point
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAV12V-100NAS
- Zoro #
- G114885170
- UPC #
- 606449109696
- Country of Origin
- China
Details
- Item
- AC Adapter
- Output Voltage
- 12 V DC
- Input Voltage
- 120 V AC
- Compatibility
- Netgear ProSAFE Business 3 x 3 Dual Band Wireless-AC Access Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.