PROSAFE 10GBASE-LRM SFP+ LC GBIC
Mfr # AXM763-10000S
Zoro # G214907505
product price: $401.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Netgear Managed Switches Series: M4300, M5300, M7100 , M7300.
Media Type Supported
Optical Fiber
Network Technology
10GBase-LRM
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXM763-10000S
Zoro #
G214907505
UPC #
606449074857
Country of Origin
China
Details
Compatibility
Netgear Managed Switches Series: M4300, M5300, M7100 , M7300.
Media Type Supported
Optical Fiber
Network Technology
10GBase-LRM
Ethernet Technology
10 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Maximum Distance Supported
0.26 km
Connector Type
LC
Interfaces/Ports Details
(1) LC Duplex 10GBase-LRM Network
Item
SFP+ Transceiver Module
Number of Ports
1
Application
Optical Network, Data Networking
Series
ProSafe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.