THE AC600 WIRELESS ADAPTER PROVIDES FAST 150/433 WIFI SPEEDS FOR AC600 W

  • Mfr # A6100-10000S

  • Zoro # G822447226


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Width
0.7 in
ISM Band
Yes
Wireless Transmission Speed
600-Mbit/s
Wireless Security
WPS
UNII Maximum Frequency
5 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6100-10000S
Zoro #
G822447226
UPC #
-
Country of Origin
China

Dimensions

Width
0.7 in
Height
0.3 in

Details

Item
Wi-Fi Adapter
ISM Band
Yes
Wireless Transmission Speed
600-Mbit/s
Wireless Security
WPS
UNII Maximum Frequency
5 GHz
ISM Maximum Frequency
2.40 GHz
Wireless LAN Standard
IEEE 802.11ac
Device Supported
Desktop Computer, Notebook
UNII Band
Yes
Host Interface
USB
Includes
AC600 WiFi USB Mini AdapterQuick install guideNETGEAR genie installation CD
Form Factor
External
Wi-Fi Generation
Wi-Fi 5

Description

IFI. DUAL BAND REDUCES INTERFERENCE FOR BETTER CONNECTIONS TO MORE WIFI DEVICES.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.