
THE WAX625 IS A HIGH-PERFORMANCE WIFI 6 RELEASE 2 ACCESS POINT, IDEAL FOR SMALL (Discontinued)
- Mfr # WAX625-100NAS
- Zoro # G414907633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX625-100NAS
Zoro #
G414907633
UPC #
606449160765
Country of Origin
Taiwan, Province of China
Dimensions
Width
9.5 in
Height
2 in
Depth
9.4 in
Details
Network Band
Dual Band
Data Encryption
Yes
MIMO Technology
Yes
Wi-Fi Generation
Wi-Fi 6
Number of Network (RJ-45) Ports
2
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
PoE PD Port
Yes
Frequency Band
5 GHz, 2.40 GHz
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Package Contents
Insight Managed WiFi 6 AX5400 Dual-band Multi-Gig PoE Wireless Access Point, Wall/ceiling Mount Kit, Installation Guide
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Encryption Standard
WPA2, WPA3, WPA, WPA2-ENT
Wireless Transmission Speed
5.40-Gbit/s
Item
Wireless Access Point
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.