Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netgear Unmanaged Gigabit Ethernet Switch, 16 Gbps Bandwidth, 192 KB Buffer, 8 Ports GS108-400NAS

Unmanaged Gigabit Ethernet Switch, 16 Gbps Bandwidth, 192 KB Buffer, 8 Ports (Discontinued)

  • Mfr # GS108-400NAS
  • Zoro # G315960652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS108-400NAS
Zoro #
G315960652
UPC #
606449070156
Country of Origin
Viet Nam

Dimensions

Depth
4.1 in
Width
6.2 in
Height
1.1 in

Details

Accessory Type
Network Switch
For Use With
Networks
Connects Devices
Switch to Routers, Modems, Computers
Number of Ports
8
Connector Type
RJ45
Includes
ProSafe GS108 Ethernet Switch, Wall-Mount Kit, AC Adapter, Installation Guide, Warranty/Support Information Card
Item
Ethernet Switch
Color
Blue
Standards
Safety: C-Tick, CE Mark; EMC: FCC Class B, VCCI class B, CE Class B; IEEE Standards: 802.3i, 802.3u, 802.3ab, 802.1p
Power Source
Power Adapter
Layer Supported
2
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Mounting Type
Wall Mountable, Desktop
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
8
Environmentally Friendly
Yes
Total Number of Network Ports
8
Network Technology
10/100/1000Base-T

Description

Unmanaged, plug-and-play switch connects up to 10x faster than fast ethernet to deliver maximum performance. Fast, auto-switching ethernet connection allows you to move very large files across your network instantly -- up to 2000 Mbps on each port. Link, speed and activity LED indicators keep you abreast of the unit's status. Auto power-down mode saves energy when a port goes unused. Supports PC, Macintosh and Linux operating systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.