
WIFI 6 HIGH PERFORMANCE POE POWERED WIRELESS CONNECTIVITY FOR SMALL OFFICE AND H (Discontinued)
- Mfr # WAX220-100NAS
- Zoro # G914874473
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX220-100NAS
Zoro #
G914874473
UPC #
606449161182
Country of Origin
Thailand
Dimensions
Depth
7.7 in
Height
1.7 in
Width
7.7 in
Details
Item
Wireless Access Point
Power Consumption
15.20 W
Indoor/Outdoor
Indoor
PoE PD Port
Yes
Frequency Band
5 GHz, 2.40 GHz
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/e
Number of Network (RJ-45) Ports
1
Package Contents
WiFi 6 AX4200 Dual-band PoE Access Point, Wall/Ceiling Mount Kit, Installation Guide, Warranty/Support Information Card
Wireless Transmission Speed
4.10-Gbit/s
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet
Encryption Standard
WPA2, WPA3, WPA
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.