
WIFI 6 HIGH PERFORMANCE POE POWERED WIRELESS CONNECTIVITY FOR SMALL OFFICE AND H (Discontinued)
- Mfr # WAX220PA-100NAS
- Zoro # G614874551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX220PA-100NAS
Zoro #
G614874551
UPC #
606449161229
Country of Origin
Thailand
Dimensions
Depth
7.7 in
Height
1.7 in
Width
7.7 in
Details
Item
Wireless Access Point
Package Contents
WiFi 6 AX4200 Dual-band PoE Access Point, 12V/2.5V (30W) DC Power Adapter, Wall/ceiling Mount Kit, Installation Guide, Warranty/support Information Card
Ethernet Technology
2.5 Gigabit Ethernet
Encryption Standard
WPA, WPA2, WPA3
Wireless Transmission Speed
4.10-Gbit/s
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/e
Number of Network (RJ-45) Ports
1
PoE PD Port
Yes
Indoor/Outdoor
Indoor
Frequency Band
5 GHz, 2.40 GHz
Power Consumption
15.20 W
Network Band
Dual Band
Data Encryption
Yes
Description
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.