
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX218-100NAS
Zoro #
G200491315
UPC #
606449153842
Country of Origin
Unknown
Dimensions
Depth
8.1"
Width
8.1"
Height
1.4"
Details
Wireless LAN Standard
802.11ax
Product Type
Wireless Access Point
Description
The NETGEAR Wifi6 Ax3600 Poeplus Access Point has a depth of 8.1", width of 8.1", and height of 1.4". It is a wireless access point with a wireless LAN standard of 802.11ax.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.