Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Port, Single Gang, Flush Mount Vert (10 Pack), 10PK

  • Mfr # NK3FNIW

  • Zoro # G604860304


product price: $21.39
/pk 10, $2.14/ea

Key Features

Color
White
Module Type
Keystone
Number of Ports
3
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK3FNIW
Zoro #
G604860304
UPC #
7498357565
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Height (mm)
114.3
Overall Width (In.)
2.75
Overall Depth (mm)
11.43
Overall Depth (In.)
0.45
Overall Height (In.)
4.5
Overall Width (mm)
69.85

Details

Color
White
Module Type
Keystone
Number of Ports
3
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Product Type
Faceplate
Mount Orientation
Vertical
Gang Opening Type
Single Gang
Outlet Orientation
Flat
Identification Type
Adhesive Label
Product Class
Copper Systems
Product Color
Off-White

Description

The NetKey Faceplate accepts three keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label, and is international white.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.