Copper Patch Cord, Category 5E, Off W (10 Pack), 10PK

  • Mfr # NK5EPC14Y

  • Zoro # G004859625


product price:  $110.99
/pk 10, $11.10/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
Modular Plug
Length - Patch Cord
14 ft
Standards
Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz; Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz; Complies with ANSI/TIA-1096A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant
Wire Size
24 AWG
Temp. Range
14 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5EPC14Y
Zoro #
G004859625
UPC #
7498305512
Country of Origin
Costa Rica

Dimensions

Length - Patch Cord
14 ft
Wire Size
24 AWG
Conductor Size
24 AWG
Outside Dia.
0.21
Overall Length
14 ft

Details

Connector Type - Patch Cord
Modular Plug
Standards
Exceeds all ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz; Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz; Complies with ANSI/TIA-1096A; Meets IEC 60603-7; Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications; cULus Listed; UL 1863 and CAN/CSA-C22.2 (UL File E129886); RoHS Compliant
Temp. Range
14 to 140°F
Solid / Stranded
Stranded
Category - Data Cable
5e
Fire Rating - Data Cable
CM
Color
White
Connector Type
Modular Plug
Material
Plug: Polycarbonate
Jacket Color
Off White
Shielding Type
U/UTP
Item - Data Cable
Patch Cord
Shielded
No
Application
1) Ethernet 10BASE-T, 100BASE-T (Fast Ethernet), and 1000BASE-T (Gigabit Ethernet) 2) 155 Mb/s ATM, 622 Mb/s ATM, 1.2 Gb/s ATM 3) Token Ring 4/16 4) Voice over internet protocol (VoIP)
Product Class
Copper Systems
Product Color
Off-White
Performance Level
Category 5e
Max Operating Temperature
60 degrees celsius
Min Operating Temperature
-10 degrees celsius
Gauge
24

Description

Netkey copper patch cord, category 5e, 14 ft., off white UTP cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.