Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount Screw-On Faceplates With Lab (10 Pack), 10PK

  • Mfr # NK1FBL

  • Zoro # G704858935


product price: $22.65
/pk 10, $2.26/ea

Key Features

Color
Black
Module Type
Keystone
Number of Ports
1
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK1FBL
Zoro #
G704858935
UPC #
7498306401
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Height
4.5
Overall Width
2.75
Overall Depth (In.)
0.45
Overall Height (mm)
114.3
Overall Depth (mm)
11.43
Overall Width (mm)
69.85
Overall Height (In.)
4.5
Overall Width (In.)
2.75

Details

Color
Black
Module Type
Keystone
Number of Ports
1
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Outlet Orientation
Flat
Mount Orientation
Vertical
Identification Type
Label Pocket
Product Type
Faceplate
Gang Opening Type
Single Gang
Product Class
Copper Systems

Description

The NetKey Faceplate accepts one keystone module. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes label and label cover, and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.