Flush Mount Screw-On Faceplates With Lab (10 Pack), 10PK

  • Mfr # NK4FIGY

  • Zoro # G404859447


product price:  $22.65
/pk 10, $2.26/ea

Key Features

Color
Gray
Module Type
Keystone
Number of Ports
4
Width
2.75 in
Depth
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK4FIGY
Zoro #
G404859447
UPC #
7498305479
Country of Origin
Costa Rica

Dimensions

Width
2.75 in
Depth
0.45 in
Height
4.5 in
Overall Length
9 ft
Overall Width
2.75
Overall Height
4.5
Overall Depth (In.)
0.45
Overall Height (mm)
114.3
Overall Height (In.)
4.5
Overall Width (In.)
2.75
Overall Depth (mm)
11.5
Overall Width (mm)
69.85

Details

Color
Gray
Module Type
Keystone
Number of Ports
4
Material
ABS
Type
Faceplate
Standards
RoHS Compliant
Mount Orientation
Vertical
Product Type
Faceplate
Outlet Orientation
Flat
Identification Type
Label Pocket
Gang Opening Type
Single Gang
Product Class
Copper Systems
Product Color
International Gray

Description

The NetKey Faceplate accepts four keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate includes label and label cover, and is international gray.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.