Punchdown Patch Panel, Cat 5E, Flat,

  • Mfr # NK5EPPG24Y

  • Zoro # G004858628


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Panel Style
Flat
Panel Type
Punchdown
Number of Ports
24
Material
Steel
Standards
Exceeds ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz.Complies with ANSI/TIA-1096A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NK5EPPG24Y
Zoro #
G004858628
UPC #
7498305538
Country of Origin
Mexico

Dimensions

Height
1.72 in
Width
19 in
Overall Width
19
Depth
1.17 in
Overall Height
1.72
Overall Length
1.17 in
Overall Height (In.)
1.72
Overall Width (In.)
19
Overall Height (mm)
43.7
Overall Width (mm)
482.6
Overall Depth (mm)
29.7
Overall Length (mm)
29.7
Overall Depth (In.)
1.17
Overall Length (In.)
1.17

Details

Panel Style
Flat
Panel Type
Punchdown
Number of Ports
24
Material
Steel
Standards
Exceeds ANSI/TIA-568-C.2 Category 5e and ISO 11801 Class D channel requirements at swept frequencies up to 100 MHz. Meets ANSI/TIA-568-C.2 and ISO 11801 Category 5e component requirements at swept frequencies up to 100 MHz.Complies with ANSI/TIA-1096A (formerly FCC Part 68), Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, RoHS Compliant
Color
Black
Maximum Operating Temperature (°F)
149
Number of Rack Units
1
Maximum Operating Temperature (°C)
65
Performance Level
Category 5e
Product Type
Punchdown
Identification Type
Adhesive Label
Module Type
RJ45
Termination Style
Punchdown
Patch Panel Style
Flat
Minimum Operating Temperature (°F)
-14
Minimum Operating Temperature (°C)
-10
Product Class
Populated Patch Panels
Max Operating Temperature
65 degrees celsius
Min Operating Temperature
-10 degrees celsius

Description

The NetKey Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 5e patch panels mount to 19" and 23" racks and incudes 24 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is 1 RU, made of steel and is black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.