Zoro Homepage

10GBase-T SFP+ Gigabit Ethernet Copper Module - RJ45 Interface

  • Mfr # SFP-10G-RJ45

  • Zoro # G014921923


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Depth
1.3125 in
Maximum Data Transfer Rate
10 Gbps
Power Supply
+3.3V
Maximum Transfer Distance
100m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10G-RJ45
Zoro #
G014921923
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3125 in
Width
3.3125 in
Length
5 in

Details

Shape
Square
Maximum Data Transfer Rate
10 Gbps
Power Supply
+3.3V
Maximum Transfer Distance
100m
Color
Silver
Fiber Type
Copper
Item
SFP Optical Transceiver
Includes
SFP
Connector
RJ45
Compliance
IEEE 802.3ab

Description

Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules are the perfect solution for quick and easy network connectivity across a wide range of networking equipment. Designed for versatility, these compact, hot-swappable media connectors can be seamlessly installed in any Cisco or MSA SFF-8472 compliant port, making them an excellent choice for network repairs or upgrades.The standardization of SFP technology brings unparalleled flexibility to your networking solutions. By using these modules, you can significantly reduce the need for excess units and surplus fiber often required in fixed installations. This streamlined approach not only saves space but also simplifies your network management.Key Features: Data Rate: 10 Gbps Mode: Full Duplex Max Distance: 30 meters over CAT6These high-performance SFP modules ensure reliable, high-speed data transmission at 10 Gbps in full duplex mode. They're optimized for use with CAT6 cabling, supporting connections up to 30 meters in length.Whether you're looking to repair, upgrade, or expand your network infrastructure, these Cisco Equivalent SFP Fiber Modules offer a cost-effective and efficient solution. Their compatibility with industry-standard equipment ensures seamless integration into your existing setup, minimizing downtime and maximizing productivity.Invest in these versatile SFP modules to future-proof your network and enjoy the benefits of improved connectivity, reduced complexity, and enhanced performance. Ideal for data centers, enterprise networks, and telecommunications applications, these modules deliver the reliability and flexibility you need in today's fast-paced digital environment.Upgrade your network today with Networx Cisco Equivalent SFP Fiber Modules the smart choice for IT professionals who demand quality, compatibility, and performance.


  • •High-Speed 10G Performance: Provides 10 Gigabit Ethernet connectivity over standard copper cabling.
  • •RJ45 Interface: Uses a familiar and easy-to-install RJ45 interface for seamless network integration.
  • •Backward Compatibility: Supports both 10G and 1G speeds, allowing flexibility in mixed network environments.
  • •Cost-Effective: Offers a budget-friendly solution for upgrading to 10G without replacing existing copper cabling.
  • •Plug-and-Play Design: Easy to install in any compatible SFP+ slot for fast deployment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.