Industrial Gigabit Fiber Media Converter - 1000Base-LX, LC Singlemode, 20km, 1310nm, 1 Port
- Mfr # IT-1000SM20-LC-01
- Zoro # G614914134
Key Features
Specifications
Details
- MFR #
- IT-1000SM20-LC-01
- Zoro #
- G614914134
- UPC #
- -
- Country of Origin
- China
- Item
- Fiber Optic Media Converter
- Color
- Black
Description
The Industrial Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-LX Gigabit Ethernet. Compliant with IEEE 802.3z and IEEE 802.3AB standards, this converter supports both 10/100/1000Base-T and 1000Base-LX applications, enabling data transmission up to 80km via fiber-optic cable.Equipped with single fiber optic connectors TX and RX, an RJ-45 jack, and an external power supply receptacle, this compact converter features three LED indicators for easy monitoring of power, UTP Link/Activity, Fiber Link/Activity, Full duplex, and data rates. It automatically configures for Full or Half Duplex operation.The converter is cost-effective, low dissipative, and highly reliable. It can be used in standalone applications or DIN-Rail mounted configurations, allowing multiple converters to be attached to a single rail.Key Features:- Data Rate: 10/100/1000M with Auto-Negotiation- Mode: UTP Half or Full Duplex- Optical wavelength: 1310 nm- Fiber Type: Single Mode 9/125 micron- Connectors: One UTP, Two LC Fiber- Max Distance: 20 km- Power Supply: Input 100-240Vac 1A, Output DC 24V 1A- Optical Output Power: -10 to -6 dBm- Optical Receiver Sensitivity: -23 dBm- Saturability: greater than or equal to -3 dBmIndustry Standards Compliance:- EMI: FCC/CE/LVD/EMC- EMS: IEC61000-4-2 ESD: +/-8kV contact, +/-15kV air IEC61000-4-3 RS: 10V/m 80MHz-2GHz IEC61000-4-4 EFT: Power Port: +/-4kV; Data Port: +/-2kV IEC61000-4-5 Surge: Power Port: +/-2kV/DM, +/-4kV/CM; Data Port: +/-2kV IEC61000-4-6 CS: 3V 10kHz-150kHz; 10V150kHz-80MHz IEC61000-4-16 Common mode conduction: 30V cont., 300V 1s- Shock: IEC 60068-2-27- Free Fall: IEC 60068-2-32- Vibration: IEC 60068-2-6Note: Mode Conditioning cable is recommended if running over legacy Multimode Backbone.This Industrial Media Converter offers a robust solution for converting and transmitting data signals in various industrial environments, ensuring reliable and efficient network communication.
- •Extended Range: Supports data transmission up to 20 kilometers over singlemode fiber for long-distance applications.
- •Gigabit Ethernet: Converts 1000Base-T to 1000Base-LX, ensuring high-speed and reliable fiber connectivity.
- •1310nm Wavelength: Optimized for long-distance transmission at 1310nm wavelength.
- •Rugged Design: Industrial-grade construction for reliable performance in harsh environments.
- •Single-Port Simplicity: Compact and efficient, with one LC fiber port and one RJ45 port for easy network integration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.